Axygen Single Well Reagent Reservoir with 1-Bottom Trough Low Profile Nonsterile PK25

Order Code: ZT1272510S

£429.99 Inc VAT (20%)


Description

Reservoir AxyVoir 384 Bottom Single Well PPR 92 mL Clear Nonsterile Bulk

Specifications for Axygen Single Well Reagent Reservoir with 1-Bottom Trough Low Profile Nonsterile PK25
  • Material
    Polypropylene
  • Pack Size
    25
  • Product Code
    RES-SW384-LP
  • Colour
    Translucent
  • Product Type
    Reagent Reservoirs
  • Capacity
    92ml
  • Sterility
    Non-Sterile
  • Size
    25

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome