Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Instruments
Water Quality Testing
Reagents and Refills
Axygen V Bottom Reagent Reservoir - Divided, 25mL, Non Sterile PK100
By Axygen
Order Code:
ZT1272501S
£122.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
122.99
https://www.zoro.co.uk/shop/laboratory-equipment/reagents-and-refills/axygen-v-bottom-reagent-reservoir-divided-25ml-non-sterile-pk100/p/ZT1272501S
Add to quotation
View all Reagents and Refills
Description
Reservoir Divided 25ml Disposable
Specifications
Specifications for Axygen V Bottom Reagent Reservoir - Divided, 25mL, Non Sterile PK100
Pack Size
100
Product Code
RES2CV25
Colour
White
Product Type
Reagent Reservoirs
Capacity
25 (divided)ml
Size
100
Sterility
Non-Sterile
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome