Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Instruments
Water Quality Testing
Reagents and Refills
Dragendorffs Reagent Spray Solution for Thin-Layer Chromatography
By Supelco
Order Code:
ZT2823961S
£89.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£89.99
0%
5 +
£85.49
5%
1
Add to basket
Get it in
3-7
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/laboratory-equipment/reagents-and-refills/dragendorffs-reagent-spray-solution-for-thin-layer-chromatography/p/ZT2823961S
Add to quotation
View all Reagents and Refills
Description
SUPELCO DRAGENDORFFS REAGENT SPRAY SOLUTION FOR THIN-LAYER CHROMATOGRAPHY 1020350100
Tags:
#BulkDiscount
Specifications
Specifications for Dragendorffs Reagent Spray Solution for Thin-Layer Chromatography
Product Code
1020350100
Pack Size
Each
Form
Liquid
Hazard Class
3
Storage Temperature
15-25°C
UN Number
2924
Quality Level
100
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome