Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Instruments
Water Quality Testing
Reagents and Refills
Oxoid Ninhydrin Reagent 25mL EACH
By Oxoid
Order Code:
ZT1274498S
£132.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
132.99
https://www.zoro.co.uk/shop/laboratory-equipment/reagents-and-refills/oxoid-ninhydrin-reagent-25ml-each/p/ZT1274498S
Add to quotation
View all Reagents and Refills
Description
Remel Ninhydrin Reagent 25ml
Specifications
Specifications for Oxoid Ninhydrin Reagent 25mL EACH
Pack Size
Each
Product Code
R21238
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome