Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Instruments
Water Quality Testing
Reagents and Refills
Rapid Spot Indole Reagent 15mL EACH
By Oxoid
Order Code:
ZT1275075S
£43.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£43.99
0%
5 - 9
£42.23
4%
10 +
£40.47
8%
1
Add to basket
Get it by
Tue, 11th Feb
In Stock
GBP
43.99
https://www.zoro.co.uk/shop/laboratory-equipment/reagents-and-refills/rapid-spot-indole-reagent-15ml-each/p/ZT1275075S
Add to quotation
View all Reagents and Refills
Description
Rapid Spot Indole Reagent 15ml
Tags:
#BulkDiscount
Specifications
Specifications for Rapid Spot Indole Reagent 15mL EACH
Product Code
R8309002
Pack Size
Each
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome