Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Instruments
Water Quality Testing
Reagents and Refills
Sartorius Reagent Vessel 120mL Capacity, Autoclavable, Polypropylene PK16
By Sartorius
Order Code:
ZT1273038S
£69.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£69.99
0%
5 +
£67.19
4%
1
Add to basket
Get it by
Tue, 11th Feb
In Stock
GBP
69.99
https://www.zoro.co.uk/shop/laboratory-equipment/reagents-and-refills/sartorius-reagent-vessel-120ml-capacity-autoclavable-polypropylene-pk16/p/ZT1273038S
Add to quotation
View all Reagents and Refills
Description
Pipetting Solution Basin 120ml Capacity
Tags:
#BulkDiscount
Specifications
Specifications for Sartorius Reagent Vessel 120mL Capacity, Autoclavable, Polypropylene PK16
Material
Polypropylene
Product Code
PIP7744
Pack Size
16
Colour
White
Product Type
Reagent Reservoirs
Capacity
120ml
Sterility
Non-Sterile
Size
16
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome