Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Instruments
Water Quality Testing
Reagents and Refills
SLS Select Reagent Reservoir 50mL Sterile 5 Wrap PVC PK100
By Sls Select
Order Code:
ZT1278499S
£169.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
169.99
https://www.zoro.co.uk/shop/laboratory-equipment/reagents-and-refills/sls-select-reagent-reservoir-50ml-sterile-5-wrap-pvc-pk100/p/ZT1278499S
Add to quotation
View all Reagents and Refills
Description
50mL Sterile 5 Wrap PVC
Specifications
Technical Information
Specifications for SLS Select Reagent Reservoir 50mL Sterile 5 Wrap PVC PK100
Material
Polyvinyl chloride
Pack Size
100
Product Code
SLS9522
Colour
White
Product Type
Reagent Reservoirs
Capacity
50ml
Size
100
Inner Pack
5
Sterility
Sterile
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome