Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Instruments
Refractometers
301655 Rod 1"/7217 - MIT3983031Z
By Mitutoyo
Order Code:
ZT1044559P
£9.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.39
0%
5 - 9
£9.01
4%
10 - 19
£8.64
8%
20 - 49
£8.26
12%
50 +
£7.89
16%
1
Add to basket
Get it in
5-10
working days
Available
GBP
9.39
https://www.zoro.co.uk/shop/laboratory-equipment/refractometers/301655-rod-1-inch-7217-mit3983031z/p/ZT1044559P
Add to quotation
View all Refractometers
Description
Imperial 4-48 UNF thread for use with Imperial Indicators, and Series 7 Depth Gauges. Steel.
Tags:
#BulkDiscount
Specifications
Specifications for 301655 Rod 1"/7217 - MIT3983031Z
Material
Steel
Product Type
Rod