Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Instruments
Refractometers
301659 Rod 4"/7217 - MIT3983034B
By Mitutoyo
Order Code:
ZT1044560P
£22.99
Inc VAT (20%)
£23.99
4% off
1
Add to basket
Get it in
5-10
working days
Available
GBP
22.99
https://www.zoro.co.uk/shop/laboratory-equipment/refractometers/301659-rod-4-inch-7217-mit3983034b/p/ZT1044560P
Add to quotation
View all Refractometers
Description
Imperial 4-48 UNF thread for use with Imperial Indicators, and Series 7 Depth Gauges. Steel.
Specifications
Specifications for 301659 Rod 4"/7217 - MIT3983034B
Product Type
Rod
Material
Steel