Refractometer, For The Measurement Of Emulsion Concentrations, Brix 0 - 20% ATC

Order Code: ZT2728760S

£143.99 Inc VAT (20%)
£149.994% off


Description

Refractometer, for the measurement of emulsion concentrations, brix 0 - 20% ATC. Supplied = assembled. Scales = Brix. Division = 0 - 20 %. Product type = accessories for belt skimmers. For precise measurement of emulsion concentrations in the metalworking industry. Use ensures less wear and tear on machines and tools - reduces costs. Specially designed for emulsions. Designed for easy, precise measurement of emulsion concentrations in the metalworking industry. Regular use of the refractometer (and introducing suitable measures) reduces wear and tear on machines and tools. Cost saving, careful use of materials. Compared to other Brix scales, this refractometer shows the highest precision measurements. Brix 0 - 20% ATC (ATC = automatic temperature correction) Also suitable for ideal use under normal lighting conditions. If careful, precise and reliable measurements are required, as well as an operating principle that saves material - then the Brix refractometer should be used. This product ideally supplements the belt skimmers available.

See full description
Specifications for Refractometer, For The Measurement Of Emulsion Concentrations, Brix 0 - 20% ATC
  • Product Type
    Accessories for Belt skimmers
  • Supplied
    Assembled
  • Division
    0 - 20%
  • Scales
    Brix

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome