Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Samplers
Bucket SS 300mL Enviro Dipper
Order Code:
ZT3043376S
£23.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£23.99
0%
5 - 9
£23.03
4%
10 - 19
£22.07
8%
20 +
£21.11
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
23.99
https://www.zoro.co.uk/shop/laboratory-equipment/samplers/bucket-ss-300ml-enviro-dipper/p/ZT3043376S
Add to quotation
View all Samplers
Description
Bucket SS 300mL Enviro Dipper SAM0137
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Bucket SS 300mL Enviro Dipper
Pack Size
Each
Product Code
SAM0137
Product Type
Manual Samplers
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome