Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Samplers
Kimble Autosampler vial 2ml KG-33 screw thread PK100
By Kimble
Order Code:
ZT1276598S
£59.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£59.99
0%
5 +
£57.59
4%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
59.99
https://www.zoro.co.uk/shop/laboratory-equipment/samplers/kimble-autosampler-vial-2ml-kg-33-screw-thread-pk100/p/ZT1276598S
Add to quotation
View all Samplers
Description
Kimble Autosampler vial 2ml KG-33 screw thread
Tags:
#BulkDiscount
Specifications
Specifications for Kimble Autosampler vial 2ml KG-33 screw thread PK100
Product Code
VIA2528
Pack Size
100
Product Type
Chromatography Vials
Colour
Transparent
Capacity
2ml
Neck Diameter
12mm
Dimensions (Diameter x H)
12 x 32mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome