Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Samplers
Kimble Autosampler vial 2mm KG-33 crimp top with marking spot PK100
By Kimble
Order Code:
ZT1276591S
£69.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£69.99
0%
5 +
£67.19
4%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
69.99
https://www.zoro.co.uk/shop/laboratory-equipment/samplers/kimble-autosampler-vial-2mm-kg-33-crimp-top-with-marking-spot-pk100/p/ZT1276591S
Add to quotation
View all Samplers
Description
Kimble Autosampler vial 2mm KG-33 crimp top with marking spot
Tags:
#BulkDiscount
Specifications
Specifications for Kimble Autosampler vial 2mm KG-33 crimp top with marking spot PK100
Product Code
VIA2526
Pack Size
100
Colour
Transparent
Product Type
Chromatography Vials
Capacity
2ml
Dimensions (Diameter x H)
12 x 32mm
Neck Style
Crimp
Neck Diameter
12mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome