Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Samplers
Spoon 5ml S PS Sterile Iw - Pack of 100
Order Code:
ZT2864469S
£179.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
179.99
https://www.zoro.co.uk/shop/laboratory-equipment/samplers/spoon-5ml-s-ps-sterile-iw-pack-of-100/p/ZT2864469S
Add to quotation
View all Samplers
Description
Spoon 5ml s ps sterile IW 8640H-05S
Specifications
Specifications for Spoon 5ml S PS Sterile Iw - Pack of 100
Pack Size
100
Product Code
8640H-05S
Product Type
Manual Samplers
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome