Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Samplers
Telpic Rod 3000mm - 5065A-3001
Order Code:
ZT2845681S
£79.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£79.99
0%
5 +
£76.79
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/laboratory-equipment/samplers/telpic-rod-3000mm-5065a-3001/p/ZT2845681S
Add to quotation
View all Samplers
Description
Telpic Rod 3000mm 5065A-3001
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Telpic Rod 3000mm - 5065A-3001
Product Code
5065A-3001
Pack Size
Each
Product Type
Manual Samplers
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome