Plastic Sieve 6cm White

Order Code: ZT4956841S

£4.09 Inc VAT (20%)
£4.7914.5% off
QuantityPriceDiscount
1 - 9£4.090%
10 - 19£3.934%
20 - 49£3.768%
50 - 99£3.6012%
100 +£3.4416%


Description

Fackelmann Plastic Sieve 6cm White Nylon

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Plastic Sieve 6cm White
  • Diameter
    6cm
  • Colour
    White
  • Product Type
    Plastic Sieve
  • Material
    Plastic