Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Lab Filters & Sieves
Sieves
Sieve SS 200mm 0.075mm Aperture
Order Code:
ZT3041061S
£113.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
113.99
https://www.zoro.co.uk/shop/laboratory-equipment/sieves/sieve-ss-200mm-0-075mm-aperture/p/ZT3041061S
Add to quotation
View all Sieves
Description
Sieve SS 200mm 0.075mm Aperture SIE1062
Specifications
Technical Information
Specifications for Sieve SS 200mm 0.075mm Aperture
Pack Size
Each
Product Code
SIE1062
Material
Stainless Steel
Pack Quantity
1
Mesh
0.075mm
Size (Diameter x Height)
200 x 50mm
Product Type
Sieves
Size
Each
Dimensions (Diameter x H)
200 x 50mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome