Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Lab Filters & Sieves
Sieves
Sieve SS 200mm 0.20mm Aperture
Order Code:
ZT3050583S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/laboratory-equipment/sieves/sieve-ss-200mm-0-20mm-aperture/p/ZT3050583S
Add to quotation
View all Sieves
Description
Sieve SS 200mm 0.20mm Aperture SVMT519
Specifications
Specifications for Sieve SS 200mm 0.20mm Aperture
Product Code
SVMT519
Pack Size
Each
Product Type
Sieves