Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Lab Filters & Sieves
Sieves
Sieve SS 200mm 0.5mm Aperture
Order Code:
ZT3040899S
Copy
£113.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
113.99
https://www.zoro.co.uk/shop/laboratory-equipment/sieves/sieve-ss-200mm-0-5mm-aperture/p/ZT3040899S
Add to quotation
View all Sieves
Description
Sieve SS 200mm 0.5mm Aperture SIE1040
Specifications
Technical Information
Specifications for Sieve SS 200mm 0.5mm Aperture
Product Code
SIE1040
Pack Size
Each
Material
Stainless Steel
Pack Quantity
1
Mesh
0.5mm
Size (Diameter x Height)
200 x 50mm
Product Type
Sieves
Size
Each
Dimensions (Diameter x H)
200 x 50mm