Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Lab Filters & Sieves
Sieves
Sieve SS 200mm 0.85mm Aperture
Order Code:
ZT3041043S
£111.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
111.99
https://www.zoro.co.uk/shop/laboratory-equipment/sieves/sieve-ss-200mm-0-85mm-aperture/p/ZT3041043S
Add to quotation
View all Sieves
Description
Sieve SS 200mm 0.85mm Aperture SIE1034
Specifications
Technical Information
Specifications for Sieve SS 200mm 0.85mm Aperture
Product Code
SIE1034
Pack Size
Each
Material
Stainless Steel
Pack Quantity
1
Mesh
0.85mm
Size (Diameter x Height)
200 x 50mm
Product Type
Sieves
Dimensions (Diameter x H)
200 x 50mm
Size
Each