Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Lab Filters & Sieves
Sieves
Sieve SS 200mm 2.36mm Aperture
Order Code:
ZT3040969S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/laboratory-equipment/sieves/sieve-ss-200mm-2-36mm-aperture/p/ZT3040969S
Add to quotation
View all Sieves
Description
Sieve SS 200mm 2.36mm Aperture SIE1022
Specifications
Technical Information
Specifications for Sieve SS 200mm 2.36mm Aperture
Pack Size
Each
Product Code
SIE1022
Material
Stainless Steel
Mesh
2.36mm
Pack Quantity
1
Size (Diameter x Height)
200 x 50mm
Product Type
Sieves
Size
Each
Dimensions (Diameter x H)
200 x 50mm