Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
/
Laboratory Supplies
/
Lab Filters & Sieves
/
Sieves
Sieve SS 200mm 8.0mm Aperture
Order Code:
ZT3040813S
£149.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Add to quotation
View all Sieves
Description
Sieve SS 200mm 8.0mm Aperture SIE1008
Specifications
Technical Information
Specifications for Sieve SS 200mm 8.0mm Aperture
Pack Size
Each
Product Code
SIE1008
Material
Stainless Steel
Pack Quantity
1
Mesh
8mm
Size (Diameter x Height)
200 x 50mm
Product Type
Sieves
Size
Each
Dimensions (Diameter x H)
200 x 50mm