Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Mixing & Blending
Stirrers
2Mag accuMIX Stirrer EACH
By 2 Mag
Order Code:
ZT1266393S
£1,599.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
1599.99
https://www.zoro.co.uk/shop/laboratory-equipment/stirrers/2mag-accumix-stirrer-each/p/ZT1266393S
Add to quotation
View all Stirrers
Description
2Mag accuMIX Stirrer
Specifications
Technical Information
Specifications for 2Mag accuMIX Stirrer EACH
Product Code
MIX1210
Pack Size
Each
Display
Analog
Maximum Speed
1600rpm
Product Type
Unheated Stirrers
Number of Places
1
Plate Material
Stainless Steel
Plate Dimensions (W x D)
200 x 200 - 300 x 300mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome