Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Mixing & Blending
Stirrers
2mag luMIX single point stirrer EACH
By 2 Mag
Order Code:
ZT1266289S
£1,699.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
1699.99
https://www.zoro.co.uk/shop/laboratory-equipment/stirrers/2mag-lumix-single-point-stirrer-each/p/ZT1266289S
Add to quotation
View all Stirrers
Description
luMIX single point stirrer
Specifications
Specifications for 2mag luMIX single point stirrer EACH
Product Code
MIX1203
Pack Size
Each
Display
Digital
Maximum Speed
2000rpm
Product Type
Unheated Stirrers
Plate Dimensions (W x D)
200 x 200 - 300 x 300mm
Plate Material
Stainless Steel
Number of Places
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome