Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Mixing & Blending
Stirrers
2Mag MIXdrive 1 eco HT EACH
By 2 Mag
Order Code:
ZT1266363S
£649.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 10th Mar
In Stock
GBP
649.99
https://www.zoro.co.uk/shop/laboratory-equipment/stirrers/2mag-mixdrive-1-eco-ht-each/p/ZT1266363S
Add to quotation
View all Stirrers
Description
2Mag MIXdrive 1 eco HT
Specifications
Technical Information
Specifications for 2Mag MIXdrive 1 eco HT EACH
Pack Size
Each
Product Code
MIX1226
Display
Controller Separate
Maximum Speed
2000rpm
Product Type
Unheated Stirrers
Plate Material
Stainless Steel
Plate Dimensions (W x D)
150 x 150 - 200 x 200mm
Number of Places
1