Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Mixing & Blending
Stirrers
Bio MMS-3000 Magnetic Stirrer
By Grant
Order Code:
ZT2977680S
£329.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
329.99
https://www.zoro.co.uk/shop/laboratory-equipment/stirrers/bio-mms-3000-magnetic-stirrer/p/ZT2977680S
Add to quotation
View all Stirrers
Description
GRANT -Bio MMS-3000 Magnetic Stirrer MMS-3000
Specifications
Technical Information
Specifications for Bio MMS-3000 Magnetic Stirrer
Pack Size
Each
Product Code
MMS-3000
Display
Analog
Maximum Speed
3000rpm
Product Type
Unheated Stirrers
Number of Places
1
Plate Dimensions (W x D)
200 x 200 - 300 x 300mm
Plate Material
Stainless Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome