Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Mixing & Blending
Stirrers
Corning Pc420d 230v 5x7 Hotplate Stirrer Digital Display EACH
By Corning
Order Code:
ZT1246506S
£929.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 20th Jan
In Stock
GBP
929.99
https://www.zoro.co.uk/shop/laboratory-equipment/stirrers/corning-pc420d-230v-5x7-hotplate-stirrer-digital-display-each/p/ZT1246506S
Add to quotation
View all Stirrers
Description
Corning Pc420d 230v 5x7 Hotplate Stirrer Digital Display
Specifications
Technical Information
Specifications for Corning Pc420d 230v 5x7 Hotplate Stirrer Digital Display EACH
Product Code
6796420D
Pack Size
Each
Display
Digital
Maximum Speed
1150rpm
Product Type
Heated Stirrers
Maximum Temperature
>500°C
Plate Material
Ceramic
Number Of Stirring Positions
1
Number of Places
1
Plate Dimensions (W x D)
150 x 150 - 200 x 200mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome