Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Mixing & Blending
Stirrers
Corning Pc620d 230v 10x10 Hot Plt Stir Digital Display EACH
By Corning
Order Code:
ZT1246467S
£1,299.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
1299.99
https://www.zoro.co.uk/shop/laboratory-equipment/stirrers/corning-pc620d-230v-10x10-hot-plt-stir-digital-display-each/p/ZT1246467S
Add to quotation
View all Stirrers
Description
Corning Pc620d 230v 10x10 Hot Plt Stir Digital Display
Specifications
Technical Information
Specifications for Corning Pc620d 230v 10x10 Hot Plt Stir Digital Display EACH
Product Code
6796620D
Pack Size
Each
Display
Digital
Maximum Speed
1150rpm
Product Type
Heated Stirrers
Number of Places
1
Plate Dimensions (W x D)
200 x 200 - 300 x 300mm
Plate Material
Ceramic
Maximum Temperature
>500°C
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome