Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Mixing & Blending
Stirrers
Hanna HI 190M Magnetic Stirrer ABS Cover EACH
By Hanna
Order Code:
ZT1278908S
£199.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
199.99
https://www.zoro.co.uk/shop/laboratory-equipment/stirrers/hanna-hi-190m-magnetic-stirrer-abs-cover-each/p/ZT1278908S
Add to quotation
View all Stirrers
Description
Hanna HI 190M Magnetic Stirrer ABS Cover
Specifications
Technical Information
Specifications for Hanna HI 190M Magnetic Stirrer ABS Cover EACH
Product Code
STI2500
Pack Size
Each
Display
Analog
Maximum Speed
1000rpm
Product Type
Unheated Stirrers
Plate Material
ABS Plastic
Number of Places
1
Plate Dimensions (W x D)
100 x 100 - 150 x 150mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome