0
1

Hotplate Stirrer UC152D

Order Code: ZT1279005S

£799.99 Inc VAT (20%)


Description

Stuart UC152D Digital Stirrer Hotplate with 15x15cm Ceramic Top (12x12cm Heated Area) EACH

Specifications for Hotplate Stirrer UC152D
  • Product Code
    STI2606
  • Pack Size
    Each
  • Display
    Digital
  • Maximum Speed
    2000rpm
  • Product Type
    Heated Stirrers
  • Plate Material
    Glass Ceramic
  • Maximum Stirring Capacity
    15L
  • Model
    SHP-200-S
  • Plate Dimensions (W x D)
    100 x 100 - 150 x 150mm
  • Maximum Temperature
    400-500°C
  • Speed Range
    100 - 2000rpm
  • Number of Places
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome