IKA Labdisc Magnetic Stirrer White EACH

Order Code: ZT1278715S

£509.99 Inc VAT (20%)


Description

IKA Labdisc Magnetic Stirrer White

Specifications for IKA Labdisc Magnetic Stirrer White EACH
  • Pack Size
    Each
  • Product Code
    STI2280
  • Display
    Analog
  • Maximum Speed
    1500rpm
  • Product Type
    Unheated Stirrers
  • Plate Dimensions (W x D)
    100 x 100 - 150 x 150mm
  • Speed Range
    300 to 1,500rpm
  • Number of Places
    1
  • Plate Material
    Polyester