IKA Mini MR Magnetic Stirrer EACH

Order Code: ZT1278782S

£349.99 Inc VAT (20%)


Description

IKA Mini MR Magnetic Stirrer

Specifications for IKA Mini MR Magnetic Stirrer EACH
  • Pack Size
    Each
  • Product Code
    STI2249
  • Display
    Digital
  • Maximum Speed
    2500rpm
  • Product Type
    Unheated Stirrers
  • Number Of Stirring Positions
    1
  • Power Input
    3W
  • Direction of Rotation
    Right
  • Voltage
    100 - 240V
  • Motor Rating Output
    2W
  • Max Stirring Quantity (H2O)
    1L
  • Set-Up Plate Material
    Polyester
  • Current Consumption
    300mA
  • Frequency
    50 - 60Hz
  • Permissible Ambient Temperature
    5 - 40°C
  • Speed Range
    0 - 2500rpm
  • Stirring Bar Length
    20 - 40mm
  • DC Voltage
    12V
  • Set-Up Plate Dimensions
    115 x 115mm
  • Number of Places
    1
  • Permissible Relative Humidity
    80%
  • Plate Material
    Polyester
  • Plate Dimensions (W x D)
    100 x 100 - 150 x 150mm
  • Speed Control
    Turning Knob

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome