IKA RET Basic Stirrer Hotplate EACH

Order Code: ZT1278616S

£1,899.99 Inc VAT (20%)


Description

IKA RET Basic Stirrer Hotplate

Specifications for IKA RET Basic Stirrer Hotplate EACH
  • Product Code
    STI2206
  • Pack Size
    Each
  • Display
    Digital
  • Maximum Speed
    1700rpm
  • Product Type
    Heated Stirrers
  • Maximum Temperature
    300-400°C
  • Plate Dimensions (W x D)
    100 x 100 - 150 x 150mm
  • Number of Places
    1
  • Plate Material
    Stainless Steel
  • Temperature Range
    RT to 340°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome