IKA RH Basic 2 Magnetic Stirrer EACH

Order Code: ZT1276027S

£549.99 Inc VAT (20%)


Description

IKA RH Basic 2 IKAMAG Stirrer

Specifications for IKA RH Basic 2 Magnetic Stirrer EACH
  • Pack Size
    Each
  • Product Code
    STI4452
  • Display
    Analog
  • Maximum Speed
    2000rpm
  • Product Type
    Heated Stirrers
  • Plate Dimensions (W x D)
    100 x 100 - 150 x 150mm
  • Number of Places
    1
  • Plate Material
    Stainless Steel
  • Maximum Temperature
    300-400°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome