IKA Topalino Stirrer EACH

Order Code: ZT1278917S

£199.99 Inc VAT (20%)


Description

IKA Topalino Stirrer

Specifications for IKA Topalino Stirrer EACH
  • Product Code
    STI2452
  • Pack Size
    Each
  • Display
    Analog
  • Maximum Speed
    1800rpm
  • Product Type
    Unheated Stirrers
  • Permissible Ambient Temperature
    5 - 40°C
  • Speed Range
    500 - 1800rpm
  • Voltage
    100 - 240V
  • Set-Up Plate Material
    Synthetic (PP)
  • Permissible Relative Humidity
    80%
  • Plate Dimensions (W x D)
    < 100 x 100mm
  • Stirring Positions
    1
  • Frequency
    50 - 60Hz
  • Max Stirring Bar Length
    30mm
  • Number of Places
    1
  • Set-Up Plate Diameter
    80mm
  • Model
    Topolino
  • Plate Material
    Polypropylene
  • Max Stirring Quantity (H2O)
    0.25L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome