Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Mixing & Blending
Stirrers
Mini Stirrer With ABS Cover 12 VDC
By Hanna
Order Code:
ZT2936072S
£209.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
209.99
https://www.zoro.co.uk/shop/laboratory-equipment/stirrers/mini-stirrer-with-abs-cover-12-vdc/p/ZT2936072S
Add to quotation
View all Stirrers
Description
HANNA Mini Stirrer with ABS Cover 12 Vdc HI190MB
Specifications
Technical Information
Specifications for Mini Stirrer With ABS Cover 12 VDC
Pack Size
Each
Product Code
HI190MB
Material
ABS Plastic
Display
Analog
Maximum Speed
1000rpm
Product Type
Unheated Stirrers
Number of Places
1
Plate Dimensions (W x D)
100 x 100 - 150 x 150mm
Plate Material
ABS Plastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome