Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Mixing & Blending
Stirrers
Nalgene Stirring Rod PP 250mm PK12
By Nalgene
Order Code:
ZT1270250S
£62.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
62.99
https://www.zoro.co.uk/shop/laboratory-equipment/stirrers/nalgene-stirring-rod-pp-250mm-pk12/p/ZT1270250S
Add to quotation
View all Stirrers
Description
Nalgene Stirring Rod PP 250mm
Specifications
Technical Information
Specifications for Nalgene Stirring Rod PP 250mm PK12
Material
Polypropylene
Product Code
ROD1220
Pack Size
12
Product Type
Manual Stirrers
Length
248mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome