Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Mixing & Blending
Stirrers
(R) Stirring Rod PTFE With Spatu
By BRAND
Order Code:
ZT2905057S
£25.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£25.99
0%
5 +
£24.95
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
25.99
https://www.zoro.co.uk/shop/laboratory-equipment/stirrers/r-stirring-rod-ptfe-with-spatu/p/ZT2905057S
Add to quotation
View all Stirrers
Description
BRAND (R) STIRRING ROD PTFE WITH SPATU BR136215-1EA
Tags:
#BulkDiscount
Specifications
Specifications for (R) Stirring Rod PTFE With Spatu
Pack Size
Each
Product Code
BR136215-1EA
Material
PTFE
Product Type
Manual Stirrers
Length
200mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome