RET control-visc h stirrer with SS plate

Order Code: ZT1276638S

£2,699.99 Inc VAT (20%)


Description

IKA RET control-visc hotplate stirrer with integrated weighing function and stainless steel heating plate EACH

Specifications for RET control-visc h stirrer with SS plate
  • Product Code
    STI6050
  • Pack Size
    Each
  • Display
    Digital
  • Maximum Speed
    1700rpm
  • Product Type
    Heated Stirrers
  • Number of Places
    1
  • Plate Material
    Stainless Steel
  • Plate Dimensions (W x D)
    100 x 100 - 150 x 150mm
  • Maximum Temperature
    300-400°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome