RH basic Magnetic Heated Stirrer with Enameled Plate EACH

Order Code: ZT1276153S

£999.99 Inc VAT (20%)


Description

RH basic Magnetic stirrer with white enameled plate

Specifications for RH basic Magnetic Heated Stirrer with Enameled Plate EACH
  • Pack Size
    Each
  • Product Code
    STI4462
  • Display
    Analog
  • Maximum Speed
    2000rpm
  • Product Type
    Heated Stirrers
  • Plate Material
    Technical Enamel
  • Plate Dimensions (W x D)
    100 x 100 - 150 x 150mm
  • Number of Places
    1
  • Maximum Temperature
    300-400°C
  • Plate Diameter
    135mm
  • Speed Range
    100 to 2, 000rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome