RH basic Magnetic Heated Stirrer with Stainless Steel Plate EACH

Order Code: ZT1276011S

£899.99 Inc VAT (20%)


Description

RH basic Magnetic stirrer with stainless steel plate

Specifications for RH basic Magnetic Heated Stirrer with Stainless Steel Plate EACH
  • Product Code
    STI4458
  • Pack Size
    Each
  • Display
    Analog
  • Maximum Speed
    2000rpm
  • Product Type
    Heated Stirrers
  • Speed Range
    100 to 2, 000rpm
  • Number of Places
    1
  • Plate Material
    Stainless Steel
  • Plate Diameter
    135mm
  • Maximum Temperature
    300-400°C
  • Plate Dimensions (W x D)
    100 x 100 - 150 x 150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome