Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Mixing & Blending
Stirrers
Stirrer Bar PTFE for 10mm Cuvettes EACH
By Cowie Technology
Order Code:
ZT1279633S
£4.59
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.59
0%
10 - 19
£4.41
4%
20 - 49
£4.22
8%
50 - 99
£4.04
12%
100 +
£3.86
16%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
4.59
https://www.zoro.co.uk/shop/laboratory-equipment/stirrers/stirrer-bar-ptfe-for-10mm-cuvettes-each/p/ZT1279633S
Add to quotation
View all Stirrers
Description
PTFE Stirrer Bar Tube 6 x 9mm
Tags:
#BulkDiscount
Specifications
Specifications for Stirrer Bar PTFE for 10mm Cuvettes EACH
Product Code
STI4120
Pack Size
Each
Shape
Crown
Type
Stirrer bars
Colour
White
Pack Quantity
1
Magnet Type
Alnico V
Product Type
Magnetic Stirrer Bars
Material
PTFE
Size
Each
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome