Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Mixing & Blending
Stirrers
Stirrer Magnet Pivot 12 mm X 6mm EACH
By Cowie Technology
Order Code:
ZT1264459S
£5.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.19
0%
5 - 9
£4.98
4%
10 - 19
£4.77
8%
20 - 49
£4.57
12%
50 +
£4.36
16%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
5.19
https://www.zoro.co.uk/shop/laboratory-equipment/stirrers/stirrer-magnet-pivot-12-mm-x-6mm-each/p/ZT1264459S
Add to quotation
View all Stirrers
Description
Stirrer Magnet Pivot 12 mm X 6mm
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Stirrer Magnet Pivot 12 mm X 6mm EACH
Material
PTFE
Pack Size
Each
Product Code
IZ0013126
Type
Stirrer bars
Colour
White
Shape
Pivot ring
Pack Quantity
1
Magnet Type
Alnico V
Product Type
Magnetic Stirrer Bars
Size
Each
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome