Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Mixing & Blending
Stirrers
Stirring Glass Rod 6mm Dia 300mm Length Double Ended PK10
By MBL
Order Code:
ZT1276073S
£59.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£59.99
0%
5 +
£57.59
4%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
59.99
https://www.zoro.co.uk/shop/laboratory-equipment/stirrers/stirring-glass-rod-6mm-dia-300mm-length-double-ended-pk10/p/ZT1276073S
Add to quotation
View all Stirrers
Description
Stirring Glass Rod 6mm Dia 300mm Length Double Ended
Tags:
#BulkDiscount
Specifications
Specifications for Stirring Glass Rod 6mm Dia 300mm Length Double Ended PK10
Material
Glass
Pack Size
10
Product Code
SRF386
Product Type
Manual Stirrers
Diameter
6mm
Length
300mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome