Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Mixing & Blending
Stirrers
Stirring Rod Glass 250mm PK10
By Simax
Order Code:
ZT1270304S
£15.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 20th Jan
In Stock
GBP
15.99
https://www.zoro.co.uk/shop/laboratory-equipment/stirrers/stirring-rod-glass-250mm-pk10/p/ZT1270304S
Add to quotation
View all Stirrers
Description
Stirring Rod Glass 250mm
Specifications
Technical Information
Specifications for Stirring Rod Glass 250mm PK10
Material
Glass
Pack Size
10
Product Code
ROD1132
Product Type
Manual Stirrers
Diameter
6mm
Length
250mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome