Stuart SM27 Battery Operated Portable Stirrer with 15 x 16cm plate EACH

Order Code: ZT1279038S

£719.99 Inc VAT (20%)


Description

Stuart SM27 Battery Operated Portable Stirrer with 15 x 16cm plate

Specifications for Stuart SM27 Battery Operated Portable Stirrer with 15 x 16cm plate EACH
  • Pack Size
    Each
  • Product Code
    STI2700
  • Display
    Analog
  • Maximum Speed
    1300rpm
  • Product Type
    Unheated Stirrers
  • Plate Material
    ABS Plastic
  • Number of Places
    1
  • Plate Dimensions (W x D)
    150 x 150 - 200 x 200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome