Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Mixing & Blending
Stirrers
Stuart Stirrer UC151 Ceramic Top EACH
By Stuart Science Equipment
Order Code:
ZT1279065S
£499.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
499.99
https://www.zoro.co.uk/shop/laboratory-equipment/stirrers/stuart-stirrer-uc151-ceramic-top-each/p/ZT1279065S
Add to quotation
View all Stirrers
Description
Stuart Stirrer UC151 Ceramic Top
Specifications
Technical Information
Specifications for Stuart Stirrer UC151 Ceramic Top EACH
Product Code
STI2610
Pack Size
Each
Display
Analog
Maximum Speed
2000rpm
Product Type
Unheated Stirrers
Plate Material
Glass Ceramic
Number of Places
1
Plate Dimensions (W x D)
100 x 100 - 150 x 150mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome