Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Mixing & Blending
Stirrers
Stuart UC152 Stirrer Hotplate with 15x15cm Ceramic Plate (12x12cm Heated Area) EACH
By Stuart Science Equipment
Order Code:
ZT1278954S
£699.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
699.99
https://www.zoro.co.uk/shop/laboratory-equipment/stirrers/stuart-uc152-stirrer-hotplate-with-15x15cm-ceramic-plate-12x12cm-heated-area-each/p/ZT1278954S
Add to quotation
View all Stirrers
Description
Stuart Stirrer Hotplate UC152 Ceramic Plate
Specifications
Technical Information
Specifications for Stuart UC152 Stirrer Hotplate with 15x15cm Ceramic Plate (12x12cm Heated Area) EACH
Pack Size
Each
Product Code
STI2600
Display
Analog
Maximum Speed
2000rpm
Product Type
Heated Stirrers
Maximum Temperature
400-500°C
Plate Material
Glass Ceramic
Model
SHP-200-S
Plate Dimensions (W x D)
100 x 100 - 150 x 150mm
Maximum Stirring Capacity
15L
Speed Range
100 - 2000rpm
Number of Places
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome