Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Surgical Tools & Accessories
Dissecting Pins Steel Awl 3inch
Order Code:
ZT2961815S
£6.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.99
0%
5 - 9
£6.71
4%
10 - 19
£6.43
8%
20 - 49
£6.15
12%
50 +
£5.87
16%
1
Add to basket
Get it in
3-7
working days
Available
GBP
6.99
https://www.zoro.co.uk/shop/laboratory-equipment/surgical-tools-and-accessories/dissecting-pins-steel-awl-3inch/p/ZT2961815S
Add to quotation
View all Surgical Tools & Accessories
Description
Dissecting Pins Steel Awl 3inch INS4120
Tags:
#BulkDiscount
Specifications
Specifications for Dissecting Pins Steel Awl 3inch
Pack Size
Each
Product Code
INS4120
Product Type
Dissection/Surgical Tools
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome