Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Surgical Tools & Accessories
Probe with Eye 150mm - INS6104
Order Code:
ZT2963692S
£16.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£16.29
0%
5 - 9
£15.48
5%
10 - 19
£14.66
10%
20 +
£13.85
15%
1
Add to basket
Get it in
3-7
working days
Available
GBP
16.29
https://www.zoro.co.uk/shop/laboratory-equipment/surgical-tools-and-accessories/probe-with-eye-150mm-ins6104/p/ZT2963692S
Add to quotation
View all Surgical Tools & Accessories
Description
Probe With Eye 150mm INS6104
Tags:
#BulkDiscount
Specifications
Specifications for Probe with Eye 150mm - INS6104
Pack Size
Each
Product Code
INS6104
Product Type
Dissection/Surgical Tools
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome